Power Distribution Block, 255A, 1P, 1 In/1 Out, #6 - 250MCM

Item #: 44210

Cat #: 1492-BE

UPC: 662073548867

to view pricing and more.
Documents & Guides
Power Distribution Block, 255 Amp, 1-Pole, 1 In/1 Out, #6 AWG - 250 MCM

Overview

Power Distribution Block, 255 Amp, 1-Pole, 1 In/1 Out, #6 AWG - 250 MCM
Also known as: 662073548867, 1492-BE

Specifications

Phase: 1
Amps: 255
Allowable Gauge Range: 6 - 250
Family / Style: 1492 Series
Phase: 1
Allowable Gauge Range: 6 - 250
Amps: 255
Family / Style: 1492 Series