Sustainable

17W A21 Dimmable LED Bulb

Item #: 442148
Cat #: 17A21/END/2700-DIM-6/1
UPC:
Sign In or Register to view pricing and more.
Dimmable LED Lamp, 17W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. *Philips Part # 41859-0* 100W Equivalent.

Overview

Dimmable LED Lamp, 17W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. *Philips Part # 41859-0* 100W Equivalent.
Also known as: 17A21/END/2700-DIM-6/1

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Range: 0.375 in - 0.500 in
Shape: A21 (Arbitrary)
Wattage: 17
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimming: Yes
Base: Medium Screw (E26)
Lumens: 1100
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC: 120
Range: 0.375 in - 0.500 in
Wattage: 17
Color Temperature: 2700 (Warm White)
Dimming: Yes

Customer Reviews

No reviews for this product
(0)