FUT.FLOOD 39W COOL LED

Item #: 442154

Cat #: FFLED39N/PC

UPC: 019813031774

Sign In or Register to view pricing and more.
Documents & Guides
FUTURE FLOOD 39W COOL LED

Overview

FUTURE FLOOD 39W COOL LED
Also known as: 019813031774, FFLED39N/PC

Specifications

Mounting: Arm
Color Temperature: 4000 (Cool White)
Wattage: 39
Color: Bronze
Light Technology: LED
Lumens: 5641
Mounting: Arm
Wattage: 39
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 5641