Metal Halide Lamp, Pulse Start, BT37, 875W, Clear

Item #: 442309
Cat #: MS875W/BU/BT37/PS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 875 Watt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 100000, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M166/E

Overview

Metal Halide Lamp, Pulse Start, 875 Watt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 100000, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M166/E
Also known as: MS875W/BU/BT37/PS

Specifications

Type: Pulse Start
Color Temperature: 4000 (Cool White)
Wattage: 875
Base: Mogul Screw (E39)
Lumens: 100000
ANSI Code: M166/E
Shape: BT37 (Blown Tubular)
Color Rendering Index (CRI): 68
Light Technology: HID
Type: Pulse Start
Wattage: 875
Lumens: 100000
Shape: BT37 (Blown Tubular)
Light Technology: HID
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
ANSI Code: M166/E
Color Rendering Index (CRI): 68

Customer Reviews

No reviews for this product
(0)