Stainless Steel Rigid Nipples,3/4"x2"

Item #: 442332
Cat #: S40720CN00
UPC: 847656004132
Sign In or Register to view pricing and more.
Stainless Steel Rigid Nipples, 3/4" x 2"

Overview

Stainless Steel Rigid Nipples, 3/4" x 2"
Also known as: 847656004132, S40720CN00

Specifications

Diameter: 3/4 in
Length: 2 in
Material: Stainless Steel
Diameter: 3/4 in
Material: Stainless Steel
Length: 2 in

Customer Reviews

No reviews for this product
(0)