ProTek Single-Door Solid Type 4 12, 24.09x23.62x11.81, Lt Gray, Steel

Item #: 442357

Cat #: PTRS242412G4

UPC: 783510235765

Sign In or Register to view pricing and more.
ProTek Single-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Single-Door Solid Type 4 12, PTRS242412G4 item measures 24.09x23.62x11.81in. with a material of Steel colored Lt Gray.

Overview

ProTek Single-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Single-Door Solid Type 4 12, PTRS242412G4 item measures 24.09x23.62x11.81in. with a material of Steel colored Lt Gray.

ProTek Single-Door cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Also known as: 783510235765, PTRS242412G4

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Depth: 11.810 in
Width: 23.62 in
Height: 24.09 in
IP/NEMA Rating: IP66, NEMA 4
Depth: 11.810 in
Height: 24.09 in
Material: Steel
Width: 23.62 in