This product may not be available in all locations.
1
more
Empty control station, XALD, XALK, plastic, dark grey lid, light grey base, 3 cut out
Item #:
442372
Cat #:
XALD03H7
UPC:
785901114949
Sign In or Register to view pricing and more.
Documents & Guides
Empty control station, Harmony XALD, XALK, plastic, dark grey lid, light grey base, 3 cut out, UL CSA certified
Overview
Empty control station, Harmony XALD, XALK, plastic, dark grey lid, light grey base, 3 cut out, UL CSA certified
This Harmony XALD empty control station has 3 cut-out for 3 push buttons / 3 functions for controlling of operation in machines. This 3 cut-out dark grey empty control station enables machine builders to customize their machines by easily adding any control and signalling functionality units on the enclosure according to the operation required. It is designed for simple and mass production machines, textiles, packaging, handling small lifting systems, control of garage doors, rolling shutters, smoke extraction vents. It is compatible with Harmony XB5 range push buttons, switches and pilot lights. It is impact resistant, dust resistant, water resistant, corrosion resistant, and vibration resistant thanks to its IP69 / IP67 / IP66 / IP69K, making it ideal for operation in harsh environments. It can be retrofitted with all XB5 series push buttons, pilot lights, selector switches and joysticks. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901114949, XALD03H7
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Material: | Polycarbonate |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66, NEMA 4X |
Standards: | California Proposition 65 |
Material: | Polycarbonate |
Customer Reviews
No reviews for this product
(0)