2
more

Compression Lug, 1-Hole, Long Barrel, 2 AWG, 5/16" Stud Size, Brown
Item #: 44246
Cat #: 54942BE
UPC: 786210886350
Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug, Conductor Size: 2 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 5/16". Color-Keyed: Brown, Die Code: 33.
Overview
Copper Compression Lug, Conductor Size: 2 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 5/16". Color-Keyed: Brown, Die Code: 33.
The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210886350, 54942BE
Specifications
| Color: | Brown |
| Material: | Copper |
| Mounting: | 1-Hole |
| Volts AC: | 600 |
| Stud Size: | 5/16 in |
| Allowable Gauge Range: | 2 |
| Color: | Brown |
| Mounting: | 1-Hole |
| Stud Size: | 5/16 in |
| Material: | Copper |
| Volts AC: | 600 |
| Allowable Gauge Range: | 2 |