Breaker, Molded Case, 2P, AC Phase, 200A, 600VAC, 250VDC, Plug In

Item #: 442464

Cat #: JGA262002

UPC: 785901511724

to view pricing and more.
Breaker, Molded Case, 2-Pole, AC Phase, 200 Amp, 600 Volt AC, 250 Volt DC, 18 - 65 kAIC, Plug In

Overview

Breaker, Molded Case, 2-Pole, AC Phase, 200 Amp, 600 Volt AC, 250 Volt DC, 18 - 65 kAIC, Plug In
Also known as: 785901511724, JGA262002

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Volts AC: 600
Standards: California Proposition 65
Amps: 200
Poles: 2
Standards: California Proposition 65
Volts DC: 250
Volts AC: 600