HOUSING, 6" (1) 26W

Item #: 442490

Cat #: PD6H142REM

UPC: 080083620494

to view pricing and more.
HAL PD6H142-REM HOUSING, 6" (1) 26W

Overview

HAL PD6H142-REM HOUSING, 6" (1) 26W
Also known as: 080083620494, PD6H142REM

Specifications

Type: LED Driver
Light Technology: Fluorescent
Type: LED Driver
Light Technology: Fluorescent