1/2" Liquidtight Steel Flex, Non-Halogen/Low Smoke, Black, 100' Coil

Item #: 442493

Cat #: 039812

UPC: 714118398125

to view pricing and more.
Documents & Guides
1/2 Inch Liquidtight Steel Flex, Non-Halogen/Low Smoke, Thermoplastic Polyurethane, Black, 100 Foot Coil

Overview

1/2 Inch Liquidtight Steel Flex, Non-Halogen/Low Smoke, Thermoplastic Polyurethane, Black, 100 Foot Coil

Durable, sunlight resistant, flame retardant, LOW SMOKE and ZERO HALOGEN TPU jacket that resists heat, oil and chemical breakdown.

Also known as: 714118398125, 039812

Specifications

Diameter: 1/2 in
Length: 100 ft
Jacket: TPE
Color: Black
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Type: ZHUA - Zero Halogen
Diameter: 1/2 in
Jacket: TPE
Material: Steel
Family / Style: SEALTITE®
Length: 100 ft
Color: Black
Package Type: Coil
Type: ZHUA - Zero Halogen