Disconnect Switch, Non Fused, Hazardous Location, 30A 600VAC, 3-Pole with Aux Contact

Item #: 442497

Cat #: HBLB7NFD13AA

UPC: 783585242620

to view pricing and more.
Disconnect Switch, Non Fused, Hazardous Location, Class 1 Div 1 & 2, Group B, C, & D, 30 Amp 600 Volt AC, 3-Pole with Auxiliary Contact

Overview

Disconnect Switch, Non Fused, Hazardous Location, Class 1 Div 1 & 2, Group B, C, & D, 30 Amp 600 Volt AC, 3-Pole with Auxiliary Contact

Hubbell’s hazardous location line of non-fused disconnect switches are typically used for applications with the presence of flammable gasses or vapors, ignitable dusts and fibers. They are also suitable for use in outdoor or indoor damp, wet and dirty locations or in areas where frequent wash downs, heavy rain, or water spray routinely occurs. These switches are compact in size to reduce cost and make it easier to position on the wall or piece of equipment. The enclosures are made of copper-free aluminum and have a polyester/epoxy finish to prevent corrosion. The highly visible handles can be locked out to comply with OSHA Lockout/Tagout regulations.

Also known as: 783585242620, HBLB7NFD13AA

Features & Benefits

  • Copper-free aluminum construction to prevent corrosion
  • Compact NEMA 4X enclosure and footfrint allows easy installation
  • Lockable handle to meet OSHA Lockout/Tagout regulations

Specifications

Type: Disconnect Switch, Non-Fuse
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Type: Disconnect Switch, Non-Fuse
Amps: 30
IP/NEMA Rating: NEMA 4X, NEMA 4
Mounting: Surface
Volts AC: 600