
Sign In or Register to view pricing and more.
Documents & Guides
Receptacle, With Neutral, Ground, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Number Of Poles: 2, Number Of Wires: 4, Wire Size: 14 To 8awg, Amperage Rating: 30amp, Voltage Rating: 125/250v, Material: Polyester, Color: Blue,
Overview
Receptacle, With Neutral, Ground, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Number Of Poles: 2, Number Of Wires: 4, Wire Size: 14 To 8awg, Amperage Rating: 30amp, Voltage Rating: 125/250v, Material: Polyester, Color: Blue,
Also known as: 784474544672, 63-34076
Specifications
No Specifications Available