Concept Panel

Item #: 442663

Cat #: CP4555G

UPC: 783510167776

Sign In or Register to view pricing and more.
Concept Door Panel, Bulletin Cwp (concept Enclosure Panels), Size/dims: Fits 45.00x55.00, Material/finish: Galvanized

Overview

Concept Door Panel, Bulletin Cwp (concept Enclosure Panels), Size/dims: Fits 45.00x55.00, Material/finish: Galvanized

Use the door panel for mounting in the rear door of a Concept HMI enclosure.

Also known as: 783510167776, CP4555G

Specifications

Material: Steel
Finish: Galvanized
Width: 17.010 in
Height: 13.050 in
Material: Steel
Width: 17.010 in
Finish: Galvanized
Height: 13.050 in