
to view pricing and more.
Documents & Guides
Wallplate, Satin Finish, Standard: UL 883, Size: 6.375 X 5IN, Number of Gangs: 3, Cutout: (1) Toggle Switch, (2) Duplex Receptacle, Material: 430 Stainless Steel, Thickness: 0.03IN
Overview
Wallplate, Satin Finish, Standard: UL 883, Size: 6.375 X 5IN, Number of Gangs: 3, Cutout: (1) Toggle Switch, (2) Duplex Receptacle, Material: 430 Stainless Steel, Thickness: 0.03IN
Also known as: 095327575539, 57553
Specifications
| Gangs: | 3 |
| Mounting: | Device |
| Size: | Standard |
| Material: | Bronze |
| Color: | Bronze |
| Gangs: | 3 |
| Size: | Standard |
| Color: | Bronze |
| Mounting: | Device |
| Material: | Bronze |