Floor Box Surface Cover, 6 to 10 Gang, Aluminum, Brass

Item #: 442733

Cat #: EFB610CTCBS

UPC: 786564077435

to view pricing and more.
Floor Box Surface Cover With Carpet Insert, 6 to 10 Gang, Size: 16-3/8 Inch Length, 12-1/2 Inch Width, For Use With: Evolution Series 6, 8, and 10-Gang Floor Boxes, Aluminum, Color: Brass

Overview

Floor Box Surface Cover With Carpet Insert, 6 to 10 Gang, Size: 16-3/8 Inch Length, 12-1/2 Inch Width, For Use With: Evolution Series 6, 8, and 10-Gang Floor Boxes, Aluminum, Color: Brass
Also known as: 786564077435, EFB610CTCBS

Specifications

Height: 16 3/8 in
Width: 12 1/2 in
Material: Aluminum
Height: 16 3/8 in
Material: Aluminum
Width: 12 1/2 in