Connection Cable, Thick Trunk, 50m, (164') Spool, No Ends

Item #: 44279

Cat #: 1485C-P1A50

UPC: 662468447782

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Thick Trunk, 50 meter, (164 Foot) Spool, No Ends

Overview

Connection Cable, Thick Trunk, 50 meter, (164 Foot) Spool, No Ends
Also known as: 662468447782, 1485C-P1A50

Specifications

Length: 50 m
Type: Cable, Thick Trunk
Color: Gray
Material: PVC
Length: 50 m
Color: Gray
Type: Cable, Thick Trunk
Material: PVC