Cordset, AC Micro, Dual Key, 3 Pin, Right Angle Female, 2m, Yellow

Item #: 44287

Cat #: 889R-R3ECA-2

UPC: 781180148460

to view pricing and more.
Documents & Guides
Cordset, AC Micro, Dual Key, Right Angle Female, 3 Pin, PVC Yellow, Braided Shield, Automotive Color Code, No Connector, 2 meter

Overview

Cordset, AC Micro, Dual Key, Right Angle Female, 3 Pin, PVC Yellow, Braided Shield, Automotive Color Code, No Connector, 2 meter

889 DC Micro (M12) Cordsets & Patchcords provide secure connections for proximity sensors, limit switches, photoelectric sensors and other field devices. Available with straight or right-angle 4- or 5-pin overmolded connectors, these cables feature a choice of materials and jacket colors, including red to identify safety applications. Some models include braided shielding for noise reduction and status indicators for power and output status indication.

Also known as: 781180148460, 889R-R3ECA-2

Specifications

Gender: Female
Type: 3-Pin, AC Micro, Cordset
Length: 2 m
Jacket: PVC, Polyvinyl Chloride
Color: Yellow
Gender: Female
Length: 2 m
Color: Yellow
Type: 3-Pin, AC Micro, Cordset
Jacket: PVC, Polyvinyl Chloride