Fused Disconnect, 30A, Class CC, 600VAC, DIN Rail Mount

Item #: 442919

Cat #: OS30FACC12

UPC: 417019420758

to view pricing and more.
Documents & Guides
Fused Disconnect Switch. 30 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class CC. 600V AC. Wire Size: 14 - 4 AWG. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.

Overview

Fused Disconnect Switch. 30 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class CC. 600V AC. Wire Size: 14 - 4 AWG. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.

Manual operated switch fuses World-class performance in demanding applications Our OS range includes manual operated switch fuses from 20 to 1250 Amperes, available for all types of fuses: DIN, BS, NFC, CC, JJ and L types. Reliable in extreme...

Also known as: 417019420758, OS30FACC12

Specifications

Phase: 3
Poles: 3
Type: Fused, Disconnect
Mounting: Base, DIN Rail
Amps: 30
Phase: 3
Type: Fused, Disconnect
Amps: 30
Poles: 3
Mounting: Base, DIN Rail