CIR BRKR 120/240V 20A

Item #: 442952

Cat #: QO320PL

UPC: 785901095910

to view pricing and more.

Overview

SQD QO320PL CIR BRKR 120/240V 20A
Also known as: 785901095910, QO320PL

Specifications

Poles: 3
Family / Style: QO
Amps: 20
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 20
Standards: California Proposition 65
Family / Style: QO
Volts AC: 120/240
Interrupt Rating AC: 10 kA