This product may not be available in all locations.
2
more

Timing Relay, 5-Function, 2C/O Contact, 24 - 240VAC 24 - 48VDC
Item #: 442961
Cat #: 1SVR730030R3300
UPC: 016779851422
to view pricing and more.
Documents & Guides
Din Rail Mount Timing Relay. Type: CT-MXS.22. Time Scale: 2 x 10 Time Ranges (0.05 seconds - 300 hrs). 250V Rated, Rated Control Supply Voltage: 24-48V DC or 24-240V AC. Control Input with Voltage-Related Triggering to Start Timing. Double-Chamber Cage Connection Terminals. Output Contacts: DPDT, 5 Timing Functions: Asymmetrical On and Off Delay, Impulse On/Off, Pulse Generator Starting with On or Off, Single Pulse Generator, On/Off Function. Includes: (2) Remote Potentiometer Connections, (2) LED's for Status Indication, Sealable Transparent Cover (optional) for Protection, Integrated Marker Label.
Overview
Din Rail Mount Timing Relay. Type: CT-MXS.22. Time Scale: 2 x 10 Time Ranges (0.05 seconds - 300 hrs). 250V Rated, Rated Control Supply Voltage: 24-48V DC or 24-240V AC. Control Input with Voltage-Related Triggering to Start Timing. Double-Chamber Cage Connection Terminals. Output Contacts: DPDT, 5 Timing Functions: Asymmetrical On and Off Delay, Impulse On/Off, Pulse Generator Starting with On or Off, Single Pulse Generator, On/Off Function. Includes: (2) Remote Potentiometer Connections, (2) LED's for Status Indication, Sealable Transparent Cover (optional) for Protection, Integrated Marker Label.
Timer with adjustable time delays from 0.05 sec. to 300 hrs. in 2 x 10 ranges, and 24-48 VDC or 24-240 VAC rated control supply voltage, control input with voltage-related triggering, and 2 SPDT (c/o) output contacts For use in applications where the timing function must be selected for the application
Also known as: 016779851422, 1SVR730030R3300
Specifications
| Type: | Multi-Function, Timing Relay |
| Range: | 0.050 sec - 300 hr |
| Poles: | 2 |
| Mounting: | DIN Rail |
| Volts AC Control Range: | 24 - 240 |
| Volts DC Control Range: | 24 - 48 |
| Type: | Multi-Function, Timing Relay |
| Poles: | 2 |
| Volts AC Control Range: | 24 - 240 |
| Range: | 0.050 sec - 300 hr |
| Mounting: | DIN Rail |
| Volts DC Control Range: | 24 - 48 |