Harmony XB5, Key switch selector, plastic, black, Ø22, key 455, 3 positions, stay put, 2 NO

Item #: 443056

Cat #: XB5AG03

UPC: 389110903471

to view pricing and more.
Harmony XB5, Key switch selector, plastic, black, Ø22, key 455, 3 positions, stay put, 2 NO

Overview

Harmony XB5, Key switch selector, plastic, black, Ø22, key 455, 3 positions, stay put, 2 NO

This Harmony XB5, modular black key selector switch (key no.455) has 3 positions, operates with a stay-put mechanism with key withdrawal on left, center and right position and uses screw-clamp terminals. This key selector switch provides a versatile interface for controlling your machines. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It provides a secure manner for authorized staff to switch between process or machine operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 and IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.

Also known as: 389110903471, XB5AG03

Specifications

Standards: California Proposition 65
Standards: California Proposition 65