LDS5 Solid, 1-piece Power Rated Raceway

Item #: 443107

Cat #: LDS5IG10-A

UPC: 074983631797

to view pricing and more.
LDS5 Solid, 1-piece Power Rated RacewayTamper resistant one-piece surface raceway. Supplied with pre-applied adhesive backed tape, International Gray, PVC, Length 10.00 ft, Width 1.01 in.

Overview

LDS5 Solid, 1-piece Power Rated RacewayTamper resistant one-piece surface raceway. Supplied with pre-applied adhesive backed tape, International Gray, PVC, Length 10.00 ft, Width 1.01 in.
Also known as: 074983631797, LDS5IG10-A

Specifications

Length: 3 ft
Material: PVC
Color: International Gray
Length: 3 ft
Color: International Gray
Material: PVC