This product has been discontinued.
1
more

1/0 AWG to 14 AWG Insulated Cable Connector
Item #: 443168
Cat #: IPLM1/0-8
UPC: 662381931061
Sign In or Register to view pricing and more.
Documents & Guides
1/0 AWG to 14 AWG Insulated Cable ConnectorInsulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors, Wire Entry One Side, 600V, Number of Ports: 8, Wire Range: 1/0 AWG - 14 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.
Overview
1/0 AWG to 14 AWG Insulated Cable ConnectorInsulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors, Wire Entry One Side, 600V, Number of Ports: 8, Wire Range: 1/0 AWG - 14 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.
Also known as: 662381931061, IPLM1/0-8
Specifications
| Material: | Plastisol |
| Color: | Black |
| Wire/Cable Openings: | 8 |
| Material: | Plastisol |
| Wire/Cable Openings: | 8 |
| Color: | Black |