4" SCH 40 30 DEG X 24"

Item #: 443190
Cat #: UA6DN
UPC: 034481067863
Sign In or Register to view pricing and more.
CAR UA6DN 4" SCH 40 30 DEG X 24"

Overview

CAR UA6DN 4" SCH 40 30 DEG X 24"
Also known as: 034481067863, UA6DN

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 30°
Color: Gray
Diameter: 4 in
Material: PVC
Angle: 30°

Customer Reviews

No reviews for this product
(0)