Cable Tie, 11.4L (290mm), Intermediate

Item #: 443211

Cat #: PLT3I-M4Y

UPC: 074983447442

to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, intermediate cross section, 11.4 (290mm) length, nylon 6.6, yellow.

Overview

Pan-Ty® locking tie, intermediate cross section, 11.4 (290mm) length, nylon 6.6, yellow.
Also known as: 074983447442, PLT3I-M4Y

Specifications

Width: 0.145 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 11.400 in
Size: Intermediate
Color: Yellow
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.145 in
Material: Nylon
Size: Intermediate
Product Thickness: 0.052 in
Weight Capacity: 40 lbs
Length: 11.400 in
Color: Yellow
Family / Style: Pan-Ty®