1/2 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, BULK

Item #: 443220

Cat #: BK/MDL-1/2-R

UPC: 051712652896

to view pricing and more.
Documents & Guides
1/2 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, BULK

Overview

1/2 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, BULK
Also known as: 051712652896, BK/MDL-1/2-R

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic, Bulk Pack
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 0.500
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic, Bulk Pack
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Amps: 0.500