BOARD WASHABLE

Item #: 443225

Cat #: BK/AGC-B-1/8

UPC: 051712122139

to view pricing and more.
Documents & Guides
No Documents Available
Eaton AGC series Fast-acting fuse .125A, 250 Vac, 32 Vdc (self certified), BK-AGC-B-1-8

Overview

Eaton AGC series Fast-acting fuse .125A, 250 Vac, 32 Vdc (self certified), BK-AGC-B-1-8

Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.

Also known as: 051712122139, BK/AGC-B-1/8

Specifications

Length: 1 1/4 in
Diameter: 1/4 in
Amps: 0.125
Volts AC: 250
Length: 1 1/4 in
Amps: 0.125
Diameter: 1/4 in
Volts AC: 250