Rack Ang Sqr 26U Blk MS fits 48.00

Item #: 443418

Cat #: EWMR48S

UPC: 783510178963

Sign In or Register to view pricing and more.
Rack Angles Square 26U, fits 48.00, Black, Steel

Overview

Rack Angles Square 26U, fits 48.00, Black, Steel

The AccessPlus Rack Angles are used to mount 19in rack equipment inside the AccessPlus product. They have EIA universal spaced, 19-in. rack-mounting holes that are RU marked from bottom to top. The rack angle holes are either 10-32 tapped or square. Please note twenty mounting screws are included.

Also known as: 783510178963, EWMR48S

Specifications

Weight: 5 lb
Material: Steel
Finish: Zinc Plated
Weight: 5 lb
Finish: Zinc Plated
Material: Steel