MOLDED CASE CIRCUIT

Item #: 443540

Cat #: JDL36175C

UPC: 785901826330

to view pricing and more.
Documents & Guides
SQD JDL36175C MOLDED CASE CIRCUIT

Overview

SQD JDL36175C MOLDED CASE CIRCUIT
Also known as: 785901826330, JDL36175C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 175
Volts AC: 600
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 175
Interrupt Rating DC: 20 kA