Laser, Self-Lam Label, Polyolefin, 1.00"

Item #: 443553
Cat #: S100X150FAL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
The laser self-laminating adhesive label is made of polyolefin and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 8 labels per row and 48 labels per sheet. The label has a white colored print-on area 0.5" (12.7 mm) high for Category 5e UTP, Cate

Overview

The laser self-laminating adhesive label is made of polyolefin and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 8 labels per row and 48 labels per sheet. The label has a white colored print-on area 0.5" (12.7 mm) high for Category 5e UTP, Cate
Also known as: S100X150FAL

Specifications

Material: Polyolefin
Type: Label
Color: White
Material: Polyolefin
Color: White
Type: Label

Customer Reviews

No reviews for this product
(0)