Interconnector, 24"

Item #: 443557

Cat #: LB100-ACC5

UPC: 848070007754

to view pricing and more.
Documents & Guides
Interconnector, 24 inch

Overview

Interconnector, 24 inch
Also known as: 848070007754, LB100-ACC5

Specifications

Length: 2 ft
Light Technology: LED
Length: 2 ft
Light Technology: LED