PAKMTR 600A 6G 1PH 125A 4J RNG EUSERC

Item #: 443583

Cat #: WEP6611

UPC: 040892785456

to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage s Multi-Family Metering Line of PAK Metering EUSERC as partof the PAK Metering EUSERC Group. Type UNI-PAK Features EUSERC COMPLIANT Appn GARDEN - STYLE Std UL-50,67,414 V. Rating 120/240V A. Rating 600A Phase 1PH Size 9.00 x 45.07 x 39.630 No. Of Cutouts 18 Cutout Size 1 x (1/2,3/4,1,1-1/4 ), 12 x(2-1/2,2,1-1/2 ,1-1/4,1 ), 2 x (4,3-1/2,3,2-1/2,2 ), 1X1/2 ,2X4 Cable Entry TOPOR BOTTOM FEED Terminal 3X2 STUDS. Insulated.Appn . Wall Mounted. Enclosure RING, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Siemens Low Voltage s Multi-Family Metering Line of PAK Metering EUSERC as partof the PAK Metering EUSERC Group. Type UNI-PAK Features EUSERC COMPLIANT Appn GARDEN - STYLE Std UL-50,67,414 V. Rating 120/240V A. Rating 600A Phase 1PH Size 9.00 x 45.07 x 39.630 No. Of Cutouts 18 Cutout Size 1 x (1/2,3/4,1,1-1/4 ), 12 x(2-1/2,2,1-1/2 ,1-1/4,1 ), 2 x (4,3-1/2,3,2-1/2,2 ), 1X1/2 ,2X4 Cable Entry TOPOR BOTTOM FEED Terminal 3X2 STUDS. Insulated.Appn . Wall Mounted. Enclosure RING, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 040892785456, WEP6611

Specifications

Amps: 600
Phase: 1
Mounting: Wall
Amps: 600
Mounting: Wall
Phase: 1