
to view pricing and more.
Documents & Guides
2-Piece Magnetic Stubby Nut Driver Set, Shank Length: 1-1/2", Overall Length: 3-1/2", Includes: 1/4", 5/16"
Overview
2-Piece Magnetic Stubby Nut Driver Set, Shank Length: 1-1/2", Overall Length: 3-1/2", Includes: 1/4", 5/16"
Klein Magnetic tip nut drivers combine the power of rare earth magnets and the convenience of a hollow shaft design. This two piece set contains 1/4-Inch and 5/16-Inch hex sizes in stubby 1-1/2-Inch shaft lengths. The magnetic tips securely hold fasteners in place for one-handed operation. Great for working in close quarters.
Also known as: 092644651434, 610M
Specifications
| Type: | Set, Nut Driver, Magnetic Tip, Stubby |
| Length: | 1 1/2 in |
| Diameter: | 1/4 in, 5/16 in |
| Standards: | California Proposition 65 |
| Type: | Set, Nut Driver, Magnetic Tip, Stubby |
| Diameter: | 1/4 in, 5/16 in |
| Length: | 1 1/2 in |
| Standards: | California Proposition 65 |