18 AWG 8-Pairs Instrumentation Cable, 300V

Item #: 443819

Cat #: L31808

UPC:

to view pricing and more.
Documents & Guides
18 AWG, 8-Pairs, Instrumentation Cable, 300V, Individual and Overall Shield, Conductor: Annealed Bare Copper, Insulation: PVC, Sunlight Resistant, Direct Burial, Hazardous Location, Color: Black, White & Numbered

Overview

18 AWG, 8-Pairs, Instrumentation Cable, 300V, Individual and Overall Shield, Conductor: Annealed Bare Copper, Insulation: PVC, Sunlight Resistant, Direct Burial, Hazardous Location, Color: Black, White & Numbered
Also known as: L31808

Specifications

Gauge: 18 AWG
Volts AC: 300
Jacket: PVC
Material: Copper
Color: Black/White
Shielding: Shielded
Gauge: 18 AWG
Jacket: PVC
Color: Black/White
Volts AC: 300
Material: Copper
Shielding: Shielded