Compression Lug, 1-Hole, Long Barrel, Copper, 500 MCM, 1/2" Stud, Brown

Item #: 44386

Cat #: 54918BE

UPC: 786210898216

to view pricing and more.
Compression Lug, Straight, 1-Hole Mount, Long Barrel, Copper, Tin Plated, For Flexible and Code Copper Conductors, 500 kcmil Code, 925/24 Locomotive, 1/2 In Bolt Hole, Coded Brown, Non-Stacking, No Peep Hole

Overview

Compression Lug, Straight, 1-Hole Mount, Long Barrel, Copper, Tin Plated, For Flexible and Code Copper Conductors, 500 kcmil Code, 925/24 Locomotive, 1/2 In Bolt Hole, Coded Brown, Non-Stacking, No Peep Hole

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210898216, 54918BE

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 500
Stud Size: 1/2 in
Color: Brown
Mounting: 1-Hole
Allowable Gauge Range: 500
Material: Copper
Volts AC: 600
Stud Size: 1/2 in