3 IN EMT CONN - SET SCREW - STL

Item #: 443984

Cat #: 638S

UPC: 751338230705

to view pricing and more.
Documents & Guides
3" Steel Set Screw Type Connector

Overview

3" Steel Set Screw Type Connector

For use with EMT, Rigid & IMC. Topaz Steel Rigid Connectors with threadless, set screw type assembly provide secure concrete tight protection when taped. Available 2 1/2? to 4? sizes. Applications in dry locations include bonding conduits to electrical boxes or enclosures. Manufactured from strong and resilient steel; UL listed.

Also known as: 751338230705, 638S

Specifications

Diameter: 3 in
Material: Steel
Standards: California Proposition 65
Insulation: Non-Insulated
Diameter: 3 in
Standards: California Proposition 65
Material: Steel
Insulation: Non-Insulated