15 Amp Combination Decora Receptacle, Light Almond

Item #: 44401
Cat #: T5625-T
UPC: 078477382363
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120V, Tamper Resistant, Rocker Style Combination Decora Switch & Receptacle. Single-Pole/NEMA 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.

Overview

15 Amp, 120V, Tamper Resistant, Rocker Style Combination Decora Switch & Receptacle. Single-Pole/NEMA 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.
Tamper-Resistant Rocker NEMA Combination Decora Switch And Receptacle, Light Almond
Also known as: 078477382363, T5625-T

Specifications

Type: Grounding, Receptacle, Combination Switch, Tamper-Resistant, 2 Device, Single Receptacle, Rocker Switch, Decora
Color: Light Almond
Volts AC: 120
Poles: 1
Amps: 15
Material: Thermoplastic
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Combination Switch, Tamper-Resistant, 2 Device, Single Receptacle, Rocker Switch, Decora
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Color: Light Almond
Poles: 1
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)