4
more

to view pricing and more.
Documents & Guides
2-Piece Magnetic Nut Driver Set, Shank Length: 3", Includes: 1/4", 5/16"
Overview
2-Piece Magnetic Nut Driver Set, Shank Length: 3", Includes: 1/4", 5/16"
Klein Magnetic tip nut drivers combine the power of rare earth magnets and the convenience of a hollow shaft design. This two piece set contains 1/4-Inch and 5/16-Inch hex sizes in 3-Inch shaft lengths. The magnetic tips securely hold fasteners in place for one-handed operation. Great for driving nuts on long bolt applications as well as many electrical and HVAC/R panels.
Also known as: 092644651441, 630M
Specifications
| Type: | Set, Nut Driver |
| Diameter: | 1/4 in, 5/16 in |
| Length: | 3 in |
| Standards: | California Proposition 65 |
| Type: | Set, Nut Driver |
| Length: | 3 in |
| Diameter: | 1/4 in, 5/16 in |
| Standards: | California Proposition 65 |