20 Amp Corrosion Resistant Plug, 125V, 5-20P, Nylon, Yellow

Item #: 444415

Cat #: 53CM-66C

UPC: 078477795897

to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Corrosion Resistant, Yellow-White.

Overview

20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Corrosion Resistant, Yellow-White.

Leviton's line of industrial grade plugs and connectors offer superior performance, long-lasting reliability and features that are backed by a lifetime warranty. Available in many NEMA and non-NEMA configurations, you'll be sure to find the right device for your needs.

Also known as: 078477795897, 53CM-66C

Specifications

Volts AC: 120
Amps: 20
Material: Nylon
NEMA Configuration: 5-20P
Color: Yellow
Volts AC: 120
Material: Nylon
Color: Yellow
Amps: 20
NEMA Configuration: 5-20P