Recp & Mtg Box 60a 2w3p

Item #: 444448

Cat #: ADJA6023-125

UPC: 781381157315

to view pricing and more.
Documents & Guides
APP ADJA6023-125 RECP & MTG B

Overview

APP ADJA6023-125 RECP & MTG B

Appleton Powertite Grounding Style 2 Receptacle With AJA Mounting Box, Number OfPoles: 3, Number Of Wires: 2, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (ExtraFlex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC,Phase: 1 PH, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Nema Rating:NEMA 3, 3R, 4, 4X, Mounting: Surface Mount With 1-1/4 IN Hub, Connection: Pressure Wire Terminal, Temperature Rating: -40 To 107 DEG C, Motor HoEG C, Motor Horsepower: 20 HP At 600 VAC, Finish: Epoxy Powder Coat, Dimensions: 7.88 IN Width X9.63 IN Height X 8 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11, For ACP6023BC Metallic Clamping Ring Plug

Also known as: 781381157315, ADJA6023-125

Specifications

Type: Mounting Box
Phase: 1
Type: Mounting Box
Phase: 1