1 1/2 CONDUIT BODY,316SS,LB,FORM 8

Item #: 444452

Cat #: LB58SST

UPC: 786209931207

to view pricing and more.
Documents & Guides
1-1/2 Inch 316 Stainless Steel Form 8 (LB) Conduit Body, Cover and Gasket with Polished Finish

Overview

1-1/2 Inch 316 Stainless Steel Form 8 (LB) Conduit Body, Cover and Gasket with Polished Finish

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 786209931207, LB58SST

Specifications

Material: Malleable Iron
Type: Type LB
Hub Diameter: 1 1/2 in
Material: Malleable Iron
Hub Diameter: 1 1/2 in
Type: Type LB