Selector Switch, Explosionproof, 2 Position, Maintained, 10A, 600V AC

Item #: 444498

Cat #: AESS22MML

UPC: 781381915991

to view pricing and more.
Documents & Guides
Explosionproof Non-Illuminated Selector Switch, Type Long Bush, Contact Rating 600 VAC 10 Ampere, Operation Type Maintained, Contact Configuration 2NC, Number of Positions 2, Throw Left-Right, Enclosure Material Copper-Free Aluminum, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/7BCD/9EFG, Approval UL 1203/E77137, CSA C22.2, Constructional Feature Explosionproof, Application Hazardous Location, Number of Cam Location 2

Overview

Explosionproof Non-Illuminated Selector Switch, Type Long Bush, Contact Rating 600 VAC 10 Ampere, Operation Type Maintained, Contact Configuration 2NC, Number of Positions 2, Throw Left-Right, Enclosure Material Copper-Free Aluminum, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/7BCD/9EFG, Approval UL 1203/E77137, CSA C22.2, Constructional Feature Explosionproof, Application Hazardous Location, Number of Cam Location 2

Engineered for hazardous locations, ACSEW Control Operators: Selector Switch Components deliver reliable, explosionproof performance and flexible control in a compact footprint. Choose 2- or 3-position maintained or spring-return actions, with standard or key-operated security, and tailor your logic with multiple NO/NC contact configurations and cam locations. Built with stainless steel shafts and precision-machined flamepaths, these 3/4" NPSM operators offer standard or long bushings to fit thicker covers and dense layouts. Backed by NEC/CEC certifications with optional ATEX/IECEx, ACSEW selector switches bring rugged, IP66/NEMA-rated durability and precise operation to the most demanding environments.

Also known as: 781381915991, AESS22MML

Features & Benefits

  • Flexible control logic: 2- and 3-position selector switches available in maintained or spring-return actions, with standard or key-operated versions for added security.
  • Fit any enclosure: Standard or long bushing options accommodate thicker covers; operators on 2.5" centers for dense layouts.
  • Precise configurations: Wide range of contact arrangements (NO/NC combinations), cam locations, and left/right/center logic to match your control scheme.
  • Certified confidence: NEC/CEC and optional ATEX/IECEx compliance to keep you on spec across global projects.
  • Robust construction: Stainless steel shafts, precision-machined flamepaths, and 3/4" NPSM operators ensure long-term reliability.
  • Built for hazardous areas: Explosionproof, dust-ignitionproof performance with IP66 and NEMA 4, 7BCD, 9EFG protection options.
  • Choose ACSEW Selector Switches to streamline operator interfaces, enhance security with keyed options, and deliver dependable performance in the toughest environments.

Specifications

Amps: 10
Volts AC: 600
Amps: 10
Volts AC: 600