Breaker, 6A, 1P, 277V, Miniature

Item #: 44452

Cat #: 1492-SP1D060

UPC: 611320048315

to view pricing and more.
Documents & Guides
No Documents Available
Breaker, 6.0 Amp, 1-Pole, 277 Volt, Miniature, Highly Inductive Loads,

Overview

Breaker, 6.0 Amp, 1-Pole, 277 Volt, Miniature, Highly Inductive Loads,
Also known as: 611320048315, 1492-SP1D060

Specifications

Amps: 6
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 6
Volts AC: 277
Poles: 1
Family / Style: 1492
Mounting: DIN Rail