This product has been discontinued.
This product may not be available in all locations.

Pilot Device, Enclosure, 3 Hole, Painted Steel, NEMA 1/3/3R/12/13
Item #: 44460
Cat #: CR104PEG13
UPC: 783166283073
to view pricing and more.
Documents & Guides
Pilot Device, Enclosure, Painted Steel, 3 Hole, NEMA 1/3/3R/12/13
Overview
Pilot Device, Enclosure, Painted Steel, 3 Hole, NEMA 1/3/3R/12/13
Also known as: 783166283073, CR104PEG13
Specifications
| Type: | Pilot Device, Enclosure |
| Size: | 30 mm |
| Family / Style: | CR104 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 3 |
| Color: | Gray |
| Material: | Steel |
| Type: | Pilot Device, Enclosure |
| Family / Style: | CR104 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 3 |
| Material: | Steel |
| Size: | 30 mm |
| Mounting: | Surface |
| Color: | Gray |