
4" Octagonal Concrete Box, Depth: 4", (8) 1/2" & (8) 3/4" Knockouts
Item #: 444638
Cat #: 4CB
UPC: 835243010284
to view pricing and more.
Documents & Guides
4 Inch Octagonal Concrete Box, Depth: 4 Inch, (8) 1/2 Inch & (8) 3/4 Inch Knockouts, Material: Steel
Overview
4 Inch Octagonal Concrete Box, Depth: 4 Inch, (8) 1/2 Inch & (8) 3/4 Inch Knockouts, Material: Steel
Also known as: 835243010284, 4CB
Specifications
| Depth: | 4 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Diameter: | 4 in |
| Cubic Inches: | 49.200 in³ |
| Depth: | 4 in |
| Mounting: | Screw On, Nail On |
| Diameter: | 4 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 49.200 in³ |