Copper Compression Lug, 250 MCM, 1-Hole Stud, Long Barrel

Item #: 44467

Cat #: 54913BE

UPC: 786210898179

to view pricing and more.
Copper Compression Lug, Conductor Size: 250 MCM, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". Color-Keyed: Yellow, Die Code: 62.

Overview

Copper Compression Lug, Conductor Size: 250 MCM, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". Color-Keyed: Yellow, Die Code: 62.

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210898179, 54913BE

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Yellow
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Stud Size: 1/2 in
Mounting: 1-Hole
Color: Yellow