Steel, 6v, (2) 12w Halogen Lamps, White

Item #: 444673

Cat #: XR6C

UPC: 662400107507

to view pricing and more.
Steel, 6v, (2) 12w Halogen Lamps, White

Overview

Steel, 6v, (2) 12w Halogen Lamps, White
Also known as: 662400107507, XR6C

Specifications

Volts DC: 6
Wattage: 27
Color: White
Material: Steel
Light Technology: Halogen
Volts AC Range: 120 - 277
Volts DC: 6
Color: White
Light Technology: Halogen
Wattage: 27
Material: Steel
Volts AC Range: 120 - 277