1/4" Nut Driver, Magnetic

Item #: 44470

Cat #: 630-1/4M

UPC: 092644651373

to view pricing and more.
1/4" Magnetic Tip Nut Driver, Shank Length: 3", Overall Length: 6-3/4"

Overview

1/4" Magnetic Tip Nut Driver, Shank Length: 3", Overall Length: 6-3/4"

The full hollow shaft design with Rare Earth magnetic tip facilitates work on hard to reach bolt applications. Klein's exclusive cushion-grip handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies nut driver and size.

Also known as: 092644651373, 630-1/4M

Specifications

Type: Nut Driver, Magnetic Tip, Hollow Shaft
Diameter: 1/4 in
Length: 3 in
Standards: California Proposition 65
Type: Nut Driver, Magnetic Tip, Hollow Shaft
Length: 3 in
Diameter: 1/4 in
Standards: California Proposition 65