This product has been discontinued.

Replaced by Hubbell HBL7832S - 30A 600V 2P DISC SW SHORTY
Item #: 444757
Cat #: HBL7832DS
UPC: 783585202822
to view pricing and more.
Documents & Guides
Replaced by Hubbell HBL7832S - Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Manual Motor Controllers, Motor Disconnects, Two Pole,30A 600V AC, Back and Side Wired Short Toggle
Overview
Replaced by Hubbell HBL7832S - Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Manual Motor Controllers, Motor Disconnects, Two Pole,30A 600V AC, Back and Side Wired Short Toggle
Also known as: 783585202822, HBL7832DS
Features & Benefits
- 30A
- double pole
- single throw
- AC manual motor controller
- black nylon handle
- short toggle.
Specifications
| Mounting: | Screw |
| Poles: | 2 |
| Amps: | 30 |
| Wattage: | 18 kW |
| Mounting: | Screw |
| Amps: | 30 |
| Poles: | 2 |
| Wattage: | 18 kW |